Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Husky Steel/PVC Decontamination Pool With Shower STFDP-55WS - 60"Lx84"Wx220"H 180 Gal Cap. Orange

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Husky Steel/PVC Decontamination Pool With Shower STFDP-55WS - 60"Lx84"Wx220"H 180 Gal Cap. Orange

Item #: WBB2116128

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,890.00 Save up to 33%
Price: $ 1,257.00
Product Information
Customer Review
Product Q&A
Accessories
Husky Steel/PVC Decontamination Pool With Shower STFDP-55WS - 60"Lx84"Wx220"H 180 Gal Cap. Orange

  • Steel frame, 7⁄8" od 14 gage HREW P&O carbon steel
  • Alum frame, 1"x1"x.125" 6061-T6 aircraft-quality aluminum
  • Laser-cut hinges designed to be strongest in the industry
  • Liner 22 oz PVC or XR-5 8130 30oz (chemical & fuel resistant)
  • PVC is blue (Opt. red, yellow, green, black, & orange)
  • XR-5 8130 color is black
  • Folds down to 7" wide for easy storage
  • Sizes (ft): 3x3x1, 4x4x1, 4x8x1, 5x5x1, 6x12x1 (other sizes and heights available)
  • PVC construction with quick-connect cam-lock fittings
  • Four shower nozzles plus separate hand-held spray nozzle
  • 4.2 gpm nozzles at 40 psi
  • Inlet connection, garden hose threads
  • 42"x36"x84" when assembled. Weighs 70 lbs.
  • Securing straps and storage bag included
  • Three-stage decon shower system available
  • Sizes (ft): 5x5x1, 4x8x1


Product Specifications

    • FOLDED HEIGHT INCHES23
    • FOLDED LENGTH INCHES80
    • FOLDED WIDTH INCHES42
    • PRODUCT GROUPTanks
    • BRANDHusky Portable Containment
    • COLOR FINISHOrange
    • CONSTRUCTIONSteel/PVC
    • STYLESteel Frame Decontamination Pool w/Shower
    • LIMITED WARRANTYLimited Lifetime On All Welds And Welded Seams
    • CAPACITY GALLONS180
    • TYPEDecontamination Pool w/Shower
    • WEIGHT LBS60
    • PACKAGE QUANTITY8
    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBERSTFDP-55WS-ORG
    • LENGTH INCHES60
    • WIDTH INCHES84
    • HEIGHT INCHES220

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!