Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley® Eyewash, SS Bowl, Hand/Foot Operated - S19224Y

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bradley® Eyewash, SS Bowl, Hand/Foot Operated - S19224Y

Item #: WBB275811

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $855.00 Save up to 30%
Price: $ 598.50
Product Information
Customer Review
Product Q&A
Accessories
Bradley® Eyewash, SS Bowl, Hand/Foot Operated - S19224Y

Bradley Eyewash Station units save space and fit easily into any work environment. Push handle allows easy operation. Galvanized steel supply and waste pipes protected with BRADTECT safety yellow coating. Eye-Face Wash exceeds minimum water flow of 3 GPM at 30 PSI. Barrier-free design - fully accessible to people with physical disabilities. Includes universal identification sign and inspection tag. Complies with ANSI Standard Z358.1.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBradley Corporation
    • DESCRIPTIONHalo™ Eye/Face Wash, Stainless Steel Bowl, Foot Pedal
    • COLOR FINISHYellow
    • CONSTRUCTIONGalvanized Steel Protected with BRADTECT(TM) Safety Yellow Coating
    • MOUNTINGWall Mounted
    • BOWL MATERIALStainless Steel
    • BOWL COLORStainless Steel
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONPush Handle, Foot Pedal
    • EYEWASH HANDLE MATERIALStainless Steel
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • FITTING MATERIALGalvanized Steel
    • INLET SIZE1/2" NPT
    • VALVEChrome Plated Brass
    • MEETS ANSIMeets ANSI Z358.1
    • EYE/FACE WASH SPRAY HEADS0.4 gpm@ 30 psi
    • MODELEye Wash Fountain
    • FLOW RATE (GPM) - EYEWASH0.4 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEWall Mounted
    • MANUFACTURERS PART NUMBERS19224Y
    • WIDTH INCHES10
    • HEIGHT INCHES43
    • DEPTH INCHES13-1/4
    • PIPE MATERIALGalvanized Steel w/Safety Yellow coating

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!