Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley® Swing Activated Eye Wash Fixture - S19-270C

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Bradley® Swing Activated Eye Wash Fixture - S19-270C

Item #: WBB275800

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $451.00 Save up to 30%
Price: $ 315.70
Product Information
Customer Review
Product Q&A
Accessories
Bradley® Swing Activated Eye Wash Fixture

  • One Step Activation Meets ANSI Standard Z358.1-2009
  • Space Saving Design
  • Chrome Plated Brass Pipe and Fittings
  • Exceeds minimum water flow of 0.4 GPM at 30 PSI
  • Full, One-Year Limited Warranty
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBradley Corporation
    • DESCRIPTIONSwing Activated Eye Wash
    • MOUNTINGDeck Mounted
    • BOWL MATERIAL--
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONSwing
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE1/2" NPT
    • MEETS ANSIMeets ANSI Z358.1-2014
    • EYE/FACE WASH SPRAY HEADS3.0 gpm@ 30 psi
    • MODELEye Wash Fountain
    • FLOW RATE (GPM) - EYEWASH3.0 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEDeck Mounted
    • TYPESwing Activated
    • MANUFACTURERS PART NUMBERS19-270C
    • DEPTH INCHES5-5/8
    • PIPE MATERIALChrome Plated Brass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!