Guardian Equipment Faucet Mount Eye Wash, G1100

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Guardian Equipment Faucet Mount Eye Wash, G1100

Item #: WB994105

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $104.07 Save up to 30%
Price: $ 72.85
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Guardian Equipment Faucet Mount Eye Wash, G1100
For most types of faucets. Aerated outlet heads are mounted 2 1/2" apart and angle forward. Aerated heads deliver a soft flow of water for gentle rinsing action. The angle of the heads help avoid splashing on the counter or the floor. Does not include identification sign.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDGuardian Equipment
    • DESCRIPTIONEyeSafe™ Eyewash, Outlet Heads Mounted 3" Apart
    • COLOR FINISHSilver
    • CONSTRUCTIONSteel
    • MOUNTINGFacuet Mounted
    • BOWL MATERIAL--
    • BOWL COLOR--
    • BOWL DIAMETER--
    • HEAD DIAMETER INCHES1
    • ACTIVATIONPull Knob
    • EYEWASH HANDLE MATERIALAluminum
    • FLOW RATE (GPM)Faucet GPM
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE55/64"-27 Female Thread
    • EYE/FACE WASH PERFORMANCE1.8 gpm@30 psi
    • VALVEBrass
    • MANUFACTURER PARTS NUMBERG1100
    • EYE/FACE WASH SPRAY HEADSStandard
    • MODEL994105
    • FLOW RATE (GPM) - EYEWASH1.8 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • TYPEEyeSafe™ Faucet Mounted Eyewash, 3" Apart heads
    • ASSEMBLYAssembled
    • MANUFACTURERS PART NUMBERG1100
    • DEPTH INCHES2-1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (22 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

Faucet mount eye and face wash

We now have eye wash stations in our office and shop for reasonable price

See more critical reviews

Sort by: 
1 ...

22 Results

Building Manager

Your review: Received promptly and in excellent condition. Customer Service was great.

Is this review helpful?

Guardian Equipment Faucet Mount Eye And Face Wash

Your review: Works as advertised.

Pros: Create an eyewash station out of any sink faucet

Is this review helpful?

Faucet mount eye and face wash

Your review: Item came in very promptly, installation was a snap.

Pros: We now have eye wash stations in our office and shop for reasonable price

Is this review helpful?

Wonderful

Your review: This emergency eyewash station came just as described and was an easy install. It comes with all the needed adapters for any size aerator. It works like a champ! Perfect for when you need an emergency eye wash but your on a budget.

Is this review helpful?

eye wash

Your review: MEETS OUR NEEDS

Pros: EASY TO INSTAL

Cons: TOO EXPENSIVE

Is this review helpful?

Great equipment, easy to install!

Your review: I purchased these eye wash mounts for our business, it took under five minutes to install and they work like a charm.

Pros: Easy to install and use. Quick shipping and had extra attachments to accommodate various faucet types.

Cons: Does not comply with LI regulations as it is a 2-step operation, however I think that it works so easily it should. You simply turn on the faucet and pull the release (the dust guards pop off when the water comes though).

Is this review helpful?

Simple elegant solution

Your review: We wanted our new medical office to have a clean uncluttered look while being as functional as possible. In the past we used bottles of saline placed by the sinks but it was difficult to replace the espired bottles and the bottles had a habit of disappearing. These simple eye wash stations work well, are always present, give a clean-professional appearance and easy to use.

Pros: Easy to use, ergonomic. Low internal volume flushes quickly (for cleaning). Easy to install. Quality construction

Cons: none that I'm aware of.

Is this review helpful?

Great product hope to never have to use it

Your review: It works as it is supposed to work and the quality seems excellent

Is this review helpful?

Faucet Mount Eye & Face Wash

Your review: These faucets are excellent and work great. Just what we needed.

Is this review helpful?

seems to be good for the money

Your review: Fortunately, we have not had occasion to actually use this product. However, when I installed and checked it it worked well and as advertised. A good value.

Is this review helpful?

safty 1st

Your review: the unit easy to install and already needed to use it for someone in production, it save the day!

Is this review helpful?

works like a charm

Your review: Eye wash works just like is should. Had to get an adapter from the manufacture to fit on the one sink witch was free. I had to file down the faucets to get the eye wash to face the front.

Is this review helpful?

Great Product!

Your review: Great Product!

Is this review helpful?

Faucet Mount Eye Wash.

Your review: Thoroughly satisfied with product received. There was a problem with the first one I received and Global was timely and courteous in replacing it. The second one was delivered quickly and works well.

Is this review helpful?

Great value for price

Your review: The construction and quality of materials used in making this faucet mount eye and face wash is worth every penny of the cost. We are very happy with this product.

Is this review helpful?

Eye Wash station

Your review: Its a great product. works!!

Is this review helpful?

Eye wash review

Your review: Easy to install and it appears to be effective. Hope to never have to use it but it's nice to have available.

Is this review helpful?

Eye Wash Station

Your review: Nice Product!

Is this review helpful?

eye wash

Your review: It is great condition and arrived quickly, it is just smaller than I thought it would be.

Is this review helpful?

OSHA eye wash compliance

Your review: We have some hazardous materials in our facility that required this to be available. Just screws onto the faucet. Easy to install. Saves money!

Is this review helpful?

Eye wash

Your review: It was pretty pricey but it is well useful if needed.

Is this review helpful?

Connection options

Your review: This unit appears very good except that it came with only 3 options for connectors, all male, we need female options. Would like to connect it sometime. Very inconvenient situation.

Is this review helpful?

Sort by: 
1 ...

22 Results

Be the First to Ask a Question!