Haws® AXION® eyePOD® SS Faucet-Mounted Eyewash

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Haws® AXION® eyePOD® SS Faucet-Mounted Eyewash

Item #: WBB549137

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $270.00 Save up to 30%
Promotion Price: $ 188.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Haws® Axion™ Eyepod™ Polished Stainless Steel Faucet-Mounted Eyewash

Model 7620 AXION™ eyePOD™ faucet mounted eyewash (patent pending). Constructed of stainless steel with a polished finish, the unit shall feature inverted directional laminar flow which achieves zero vertical velocity supplied by an integral .9 GPM flow control, which supplies a .5 GPM aerator. The standard faucet connection is 55/64-27 female thread, with the optional aerators adapting this size to; 15/16-27 male, 13/16-27 male and 13/16-24 female. A thermostatic shutoff is used for water temperatures over 100°F. Operating pressure; 30 - 90 PSI.

Documents are in PDF format

Product Specifications

    • BRANDHaws®
    • DESCRIPTIONAxion MSR™ EyePOD®Eyewash
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel/ABS Plastic
    • ACTIVATIONRotate Head
    • EYE/FACE WASH PERFORMANCE0.9 gpm @ 30-90 psi
    • MOUNT TYPENo Plumbing, Faucet Mount
    • TYPEEye and Face Wash
    • MANUFACTURERS PART NUMBER7620
    • MIXING VALVEThermostatic
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Axion Eyepod

Your review: Works perfect in my dental clinic and has a shut off if the water gets too hot. This meets ANSI standards. Outstanding product, and great price! Ben Hall

Is this review helpful?

Eyepod

Your review: This product was reccommended for our facility as we were in need of some additional eye wash stations. They are small and easy to install. The staff has found them easy to use and with very little instruction needed for training.

Is this review helpful?

eyewash station

Your review: Came in a fair amount of time and was not damaged.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

Has this product been approved by ANSI specifically ANSI Standard Z358.1 and ADA for OSHA applications?

Question Asked By: Jim , Arizona , January 17, 2019

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Customers Who Viewed This Also Viewed