Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hughes® Pedestal Mounted Galvanized Emergency Eye/Facewash, STD-45G/P

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Hughes® Pedestal Mounted Galvanized Emergency Eye/Facewash, STD-45G/P

Item #: WBB1582112

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $684.96 Save up to 19%
Price: $ 558.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Hughes® Pedestal Mounted Galvanized Emergency Eye/Facewash, STD-45G/P

"Unbreakable" Pedestal Mounted Emergency Eye/Facewash Fountain with integral lid, aerated diffusers, flow regulator and self-adhesive sign. Integral cover eliminates the need for dust covers. Galvanized pipe - bottom entry.

Documents

Documents are in PDF format

Product Specifications

    • BRANDHughes Safety Showers
    • DESCRIPTIONEmergency Eye/Facewash, Integrated Lid, Galv. Pipe
    • COLOR FINISHGreen, White
    • CONSTRUCTIONGalvanized Pipe
    • MOUNTINGPedestal Mounted
    • BOWL MATERIALABS Plastic
    • BOWL DIAMETER10.43x13.39
    • ACTIVATIONPull Lid Forward
    • EYEWASH HANDLE MATERIALABS Plastic
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • TEST PRESSURE147 PSI
    • FITTING MATERIALABS Plastic
    • FLOW RATE @ PRESSURE5.28 GPM @30 PSI
    • VALVEChrome Plated Glass
    • TEMPERATURE RANGE MIN35°F
    • LIMITED WARRANTY2 Years
    • WATER INLET1-1/4"
    • DESIGN OPERATING PRESSURE30 PSI
    • MEETS ANSIMeets ANSI Z358.1 2009
    • TEMPERATURE RANGE MAX95°F
    • FLOW RATE (GPM) - EYEWASH3.17 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEPedestal Mounted
    • TYPEEmergency Eyewash
    • WEIGHT LBS22.05
    • MANUFACTURERS PART NUMBERSTD-45G-P-GALV
    • LENGTH INCHES13-3/8
    • WIDTH INCHES14-3/8
    • HEIGHT INCHES46-5/16
    • DEPTH INCHES18-19/64
    • PIPE MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!