Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Justrite® Pedestal Mounted Stainless Steel Emergency Eye/Facewash, 30005

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Justrite® Pedestal Mounted Stainless Steel Emergency Eye/Facewash, 30005

Item #: WBB1582114

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,148.04 Save up to 32%
Price: $ 780.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Justrite® Pedestal Mounted Stainless Steel Emergency Eye/Facewash, 30005

Pedestal Mounted Emergency Eye/Facewash Fountain incorporating an integral lid connected to the water valve to automatically operate the unit when the lid is lifted. With additional Eyebath diffuser on flexible hose to treat unconscious or disabled person.

Documents

Documents are in PDF format

Product Specifications

    • BRANDJustrite®
    • DESCRIPTIONEmergency Eye/Facewash Fountain, SS Bowl And Pipe
    • COLOR FINISHSilver, White
    • CONSTRUCTIONStainless Steel Pipe
    • MOUNTINGPedestal Mounted
    • BOWL MATERIALStainless Steel
    • BOWL DIAMETER10.43x13.45
    • HEAD DIAMETER INCHES7/8
    • ACTIVATIONPush Handle
    • EYEWASH HANDLE MATERIALStainless Steel
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • TEST PRESSURE147 PSI
    • FITTING MATERIALStainless Steel
    • FLOW RATE @ PRESSURE3.17 GPM @ 30 PSI
    • VALVEStainless Steel
    • COLORSilver, White
    • TEMPERATURE RANGE MIN35°F
    • LIMITED WARRANTY2 Years
    • WATER INLET1-1/4"
    • DESIGN OPERATING PRESSURE30 PSI
    • MEETS ANSIMeets ANSI Z358.1 2009
    • TEMPERATURE RANGE MAX95°F
    • FLOW RATE (GPM) - EYEWASH7.93 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEPedestal Mounted
    • TYPEEmergency Eyewash
    • WEIGHT LBS17.64
    • MANUFACTURERS PART NUMBER30005
    • LENGTH INCHES11-1/16
    • WIDTH INCHES20-1/16
    • HEIGHT INCHES46-5/16
    • DEPTH INCHES15-1/64
    • PIPE MATERIALGalvanized Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!