Take 15% off your entire order!

Offer applied at checkout

Bradley S19-319S2 Flow Switches, 1/2" NPT Stainless Steel, DPDT, for Eye and Eye/Face Wash Units

Bradley S19-319S2 Flow Switches, 1/2" NPT Stainless Steel, DPDT, for Eye and Eye/Face Wash Units

Item #: WBB2349892

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2,311.00 up to 30% OFF

Price: $1,618.00

$269.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,618.00 or save 5% on purchase.

Quantity

Bradley S19-319S2 Flow Switches, 1/2" NPT Stainless Steel, DPDT, for Eye and Eye/Face Wash Units

1/2" Stainless Steel Flow Switch for Eye or Eye/Facewash. Class 1 Div 1, NEMA 3R. Operates at 2.4 GPM. Double Pole, Double Throw for Remote Monitoring.

Product Specifications

  • BRANDBradley
  • DESCRIPTIONFlow Switches, 1/2" NPT Stainless Steel, DPDT, for Eye and Eye/Face Wash Units
  • BOWL MATERIAL--
  • ACTIVATIONFlow Switch
  • INLET SIZE1/2" NPT
  • LIMITED WARRANTY1 Year
  • MOUNT TYPE--
  • TYPESafety Part or Accessory
  • MANUFACTURERS PART NUMBERS19-319S2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bradley S19-319S4 Flow Switches, 1-1/4" NPT Stainless Steel, DPDT, for Showers and Combination Units

Item #: B2349894

Not Yet Rated

Usually ships in 18 to 21 days

$1,618.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley S19-319S2 Flow Switches, 1/2" NPT Stainless Steel, DPDT, for Eye and Eye/Face Wash Units

Bradley S19-319S2 Flow Switches, 1/2" NPT Stainless Steel, DPDT, for Eye and Eye/Face Wash Units

Item #: WBB2349892

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant