Take 15% off your entire order!

Offer applied at checkout

Bradley S19274HDR Deck-Mount Swing-Down Halo Eyewash, Reduced Length

Bradley S19274HDR Deck-Mount Swing-Down Halo Eyewash, Reduced Length

Item #: WBB2349796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$647.00 up to 30% OFF

Price: $452.95

Save $22.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Bradley S19274HDR Deck-Mount Swing-Down Halo Eyewash, Reduced Length

Halo Eyewash. Halo delivers the most effective eyewash coverage and spray pattern . Deck/Counter mounted . Chrome Plated Brass Pipe & Fittings for Bright, Mirror Finish. 1/2" NPT Water Supply . ABS Plastic Eye or Eye/Face Wash. Universal identification sign and inspection tag included. Complies with ANSI Standard Z358.1 when installed and used properly. Manufacturer's limited warranty.

Product Specifications

  • BRANDBradley
  • DESCRIPTIONDeck-Mount Swing-Down Halo Eyewash, Reduced Length
  • BOWL MATERIAL--
  • ACTIVATIONSwing
  • INLET SIZE1/2" NPT
  • BOWL DIAMETER INCHES--
  • LIMITED WARRANTY1 Year
  • EYE/FACE WASH SPRAY HEADS2
  • SHOWER HEAD MATERIALABS Plastic
  • SHOWER HEAD DIAMETER--
  • FLOW RATE (GPM) - EYEWASH5
  • MOUNT TYPEDeck Mounted
  • TYPEEyewash
  • MANUFACTURERS PART NUMBERS19274HDR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $301.95 with this comparable product

Global Industrial™ Emergency Eyewash Station, Wall Mounted

Item #: 708381

Not Yet Rated

Ships same day.

$151.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley S19274HDR Deck-Mount Swing-Down Halo Eyewash, Reduced Length

Bradley S19274HDR Deck-Mount Swing-Down Halo Eyewash, Reduced Length

Item #: WBB2349796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant