Speakman SE-420 Select Series Eye/face wash

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SE-420 Select Series Eye/face wash

Item #: WBB644931

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,021.00 Save up to 33%
Price: $ 682.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-420 Select Series Eye/face wash

Speakman® Select Series eye/face washes feature a full flood eye/face wash configuration which has six aerates sprays for gentle yet thorough rinsing of the eyes and face in case of exposure to injurious materials. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI recommended 15 minutes. A stainless steel push handle activates these units. The SE-420 is a pedestal mounted unit with a stainless steel bowl. The SE-420's stanchion is 1-1/4 galvanized steel with a DuraJade™ powder-coated finish. The SE-420 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONSelect Series Eye/face wash
    • COLOR FINISHStainless Steel
    • BOWL MATERIAL300 Series Stainless Steel
    • BOWL COLORStainless Steel
    • BOWL DIAMETER13
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONPaddle Handle
    • EYEWASH HANDLE MATERIALStainless Steel
    • INCLUDESStainless Steel Rectangular Bowl
    • ADA COMPLIANTNo
    • NUMBER OF HEADS6
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE1/2" NPT Female
    • EYE/FACE WASH PERFORMANCE9.3 gpm @ 30 psi
    • VALVEChrome Plated Brass
    • STYLEPedestal Mounted
    • EYE/FACE WASH ACTIVATORStainless Steel Push Handle
    • EYE/FACE WASH VALVE1/2" NPT Female Brass, Chrome Plated
    • MEETS ANSIANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Female
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS(6) Brass, Chrome Plated, Aerated
    • MEETS ARRAYes
    • FLOW RATE (GPM) - EYEWASH9.3 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEPedestal Mounted
    • TYPEEye & Face Wash
    • MANUFACTURERS PART NUMBERSE-420
    • PIPE MATERIALGalvanized Steel
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!