Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-505 Select Series Eyewash

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SE-505 Select Series Eyewash

Item #: WBB644877

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $696.00 Save up to 30%
Price: $ 484.95
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-505 Select Series Eye Wash

Speakman® Select Series Eye-Washes feature a unique panic bar activator on top of the unit, making them easy to find and allows for either right or left hand activation. The soft aerated sprays allow users to comfortably flush their eyes for the ANSI recommended 15 minutes. The SE-505 is wall mounted unit and comes complete with a wall mount bracket and chrome plated waste tailpiece. The SE-505 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONSelect Series Eyewash
    • COLOR FINISHStainless Steel
    • BOWL MATERIAL300 Series Stainless Steel
    • BOWL COLORStainless Steel
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONTrigger Bar
    • EYEWASH HANDLE MATERIALStainless Steel
    • INCLUDESStainless Steel Rectangular Bowl, Aerated Spray Outlets
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE1/2" NPT
    • EYE/FACE WASH PERFORMANCE3.0 gpm @ 30 psi
    • VALVEChrome Plated Brass
    • STYLEWall Mounted
    • EYE/FACE WASH ACTIVATORStainless Steel Trigger Bar
    • EYE/FACE WASH VALVE1/2" NPT Female Brass, Chrome Plated
    • MEETS ANSIMeets ANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Female
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS(2) Aerated
    • MEETS ARRAYes
    • FLOW RATE (GPM) - EYEWASH2.8 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEWall Mounted
    • TYPESelect Series Eyewash
    • MANUFACTURERS PART NUMBERSE-505
    • PIPE MATERIALChrome Plated Brass
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed