Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-573 Laboratory Eyewash

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SE-573 Laboratory Eyewash

Item #: WBB644979

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $627.00 Save up to 36%
Price: $ 400.95
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-573 Laboratory Eye Wash

Speakman® Laboratory products are designed to accommodate the needs of laboratories by offering a number of configurations ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum safety protection. The SE-573 eye/face wash features two yellow spray heads. The unit is mounted to the back of a deck surface and activated by being pulled downward. The SE-573 includes a universal emergency sign and is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONLaboratory Eyewash
    • COLOR FINISHPolished Chrome
    • BOWL MATERIAL--
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONSwing
    • INCLUDES--
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE1/2" NPT Female
    • EYE/FACE WASH PERFORMANCE3.9 gpm @ 30 psi
    • VALVEChrome plated brass
    • STYLEBack Deck Mounted
    • EYE/FACE WASH ACTIVATOR--
    • EYE/FACE WASH VALVEBrass, Chrome Plated
    • MEETS ANSIANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Male
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS(2) Non-Aerated
    • MEETS ARRAYes
    • FLOW RATE (GPM) - EYEWASH3.9 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEDeck Mounted, Back
    • TYPELaboratory Eyewash
    • MANUFACTURERS PART NUMBERSE-573
    • DEPTH INCHES24-3/4
    • PIPE MATERIALChrome Plated Brass
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!