Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-575-DP-237 Laboratory Eye/Face Wash

Rollover image to zoom in

Click image to enlarge

See all 63 items in product family

Speakman SE-575-DP-237 Laboratory Eye/Face Wash

Item #: WBB644874

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,157.59 Save up to 31%
Price: $ 1,495.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-575-DP-237 Laboratory Eye/Face Wash

Speakman® Laboratory products are designed to accommodate the needs of laboratories by offering a number of configurations ensuring the perfect fit for virtually any application by minimizing the space needed for emergency equipment while offering maximum safety protection. The SE-575-DP-237 is a wall mounted swing down activated eye/face wash in a recessed stainless steel cabinet with soft flow spray outlets. The SE-575-DP-237 features extended arms for wheelchair accessibility and includes a drain pan to capture & drain flushing fluid. The unit also includes a recessed Chrome Plated showerhead with stainless steel access panel which activated when the handle is pulled down. The SE-575-DP-237 includes a universal emergency sign and is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONLaboratory Eye/Face Wash
    • COLOR FINISHPolished Chrome
    • BOWL MATERIAL--
    • HEAD DIAMETER INCHES1-1/2, Shower 8
    • ACTIVATIONSwing Down, Pull Handle
    • EYEWASH HANDLE MATERIALStainless Steel
    • INCLUDESRecessed Stainless Steel Cabinet, Drain Pan
    • ADA COMPLIANTNo
    • NUMBER OF HEADS2
    • SHOWERHEAD10" Flush Mounted, Polished Chrome Plated
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE1/2" NPT Female
    • EYE/FACE WASH PERFORMANCE3.9 gpm @ 30 psi
    • VALVEChrome Plated Brass
    • SHOWER FLOW CONTROLInternal 20 gpm Regulator
    • SHOWER PERFORMANCE20 gpm @ 20 psi
    • STYLEWall Mounted
    • EYE/FACE WASH ACTIVATORSwing Activated
    • EYE/FACE WASH VALVEBrass, Chrome Plated
    • SHOWER VALVE1" NPT, Stay Open Valve
    • MEETS ANSIANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Female
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS(2) Plastic, Non-Aerated
    • MEETS ARRAYes
    • FLOW RATE (GPM) - EYEWASH3.9 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPERecessed Wall
    • TYPELaboratory Eye & Face Wash
    • MANUFACTURERS PART NUMBERSE-575-DP-237
    • PIPE MATERIALChrome Plated Brass
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!