Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SEF-1000-CA-8 Eye Saver® Eyewash Faucet

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SEF-1000-CA-8 Eye Saver® Eyewash Faucet

Item #: WBB644838

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $837.00 Save up to 34%
Price: $ 556.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SEF-1000-CA-8 Eye Saver® Eye Wash Faucet

Speakman® Eye saver® combination Eye-Washes and lavatory faucets are a revolutionary exclusive Speakman product with a unique design that combines a fully functional gooseneck faucet with an independently operated Eye-Wash. This patented design incorporates two separate water channels in the faucet body, one for the Eye-Wash and the other for the faucet. A simple pull activates the Eye-Wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The SEF-1000-CA-8 is a retrofit Eye saver gooseneck faucet with an 8 spread gooseneck spout. The SEF-1000-CA-8 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONEye Saver® Eyewash Faucet
    • COLOR FINISHPolished Chrome & Yellow
    • BOWL MATERIAL--
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONPull Handle
    • EYEWASH HANDLE MATERIALPlastic
    • INCLUDESPull Activator For Eyewash
    • ADA COMPLIANTYes
    • FITTING MATERIALChrome Plated Brass
    • INLET SIZE1/2" NPT Male
    • EYE/FACE WASH PERFORMANCE2.4 gpm @ 30 psi Flowing
    • VALVEChrome Plated Brass
    • STYLE8 Spread Gooseneck Spout
    • EYE/FACE WASH ACTIVATORPull Handle with Graphics
    • EYE/FACE WASH VALVE--
    • MEETS ANSIANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Female
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS--
    • MEETS ARRAYes
    • FLOW RATE (GPM) - EYEWASH2.4 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEFaucet Mounted
    • TYPEEyewash Faucet
    • MANUFACTURERS PART NUMBERSEF-1000-CA-8
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed