Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SEF-1800-CA-SL Lead Free Single Lever Eye Saver® Eyewash Faucet

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SEF-1800-CA-SL Lead Free Single Lever Eye Saver® Eyewash Faucet

Item #: WBB644857

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $915.00 Save up to 27%
Price: $ 670.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SEF-1800-CA-SL Lead Free Single Lever Eye Saver® Eye Wash Faucet

Speakman® Eye saver® combination Eye-Washes and lavatory faucets are a revolutionary exclusive Speakman product with a unique design that combines a fully functional gooseneck faucet with an independently operated Eye-Wash. This patented design incorporates two separate water channels in the faucet body, one for the Eye-Wash and the other for the faucet. A simple pull activates the Eye-Wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The SEF-1800-CA-SL is a single lever, Chrome Plated no lead brass gooseneck faucet with integral Eye-Wash featuring two yellow plastic aerated spray outlets. The SEF-1800-CA-SL is compliant to the ANSI Z358.1, NSF 61, CA AB 1953 & VT Act 193 standards.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONEyesaver® Lead Free Single Lever Eyewash Faucet
    • COLOR FINISHPolished Chrome & Yellow
    • BOWL MATERIAL--
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONPull Handle
    • EYEWASH HANDLE MATERIALPlastic
    • INCLUDESPull Activator For Eyewash
    • ADA COMPLIANTYes
    • NUMBER OF HEADS2
    • FITTING MATERIALChrome Plated Lead-Free Brass
    • INLET SIZE1/2" NPT Male
    • EYE/FACE WASH PERFORMANCE2.6 gpm @ 30 psi
    • VALVEChrome Plated Brass
    • STYLEGooseneck Faucet
    • EYE/FACE WASH ACTIVATORPull Handle with Graphics
    • EYE/FACE WASH VALVE--
    • MEETS ANSIANSI Z358.1
    • EYE/FACE WASH INLET1/2" NPT Female
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS(2) Aerated Spray Outlets, Flip-Top Dust Caps
    • MEETS ARRAYes
    • FLOW RATE (GPM) - EYEWASH2.6 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEFaucet Mounted
    • TYPEEyewash Faucet
    • MANUFACTURERS PART NUMBERSEF-1800-CA-SL
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!