Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SEF-1814 Battery Operated Sensor Eye Saver Eyewash Faucet

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SEF-1814 Battery Operated Sensor Eye Saver Eyewash Faucet

Item #: WBB644854

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,518.00 Save up to 27%
Price: $ 1,102.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SEF-1814 Battery Operated Sensor Eye Saver Eye Wash Faucet, 8 Deck Plate & Above Counter Mixer

Speakman® Eye saver® combination Eye-Washes and lavatory faucets are a revolutionary exclusive Speakman product with a unique design that combines a fully functional gooseneck faucet with an independently operated Eye-Wash. This patented design incorporates two separate water channels in the faucet body, one for the Eye-Wash and the other for the faucet. A simple pull activates the Eye-Wash and delivers a safe water temperature to the eyes each and every time. The faucet always remains functional. The SEF-1814 is a battery powered Chrome Plated gooseneck sensor faucet with 8 deck plate and integral Eye-Wash featuring two aerated spray outlets. The SEF-1814 includes an above counter faucet mixing valve. The SEF-1814 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONBattery Operated Sensor Eye Saver Eyewash Faucet
    • COLOR FINISHPolished Chrome & Yellow
    • HEAD DIAMETER INCHES1-1/2
    • ACTIVATIONPull Handle
    • EYEWASH HANDLE MATERIALABS Plastic
    • INCLUDESPull Activator For Eyewash
    • ADA COMPLIANTYes
    • NUMBER OF HEADS2
    • GPM2.87 GPM
    • EYE/FACE WASH PERFORMANCE2.6 gpm @ 30 psi
    • STYLEBattery Operated Sensor Faucet
    • DECK PLATES8"
    • EYE/FACE WASH ACTIVATORPull Handle with Graphics & Sensor Battery Operated
    • PRESSURE (PSI)30 PSI
    • MEETS ANSIANSI Z358.1
    • MEETS OSHAYes
    • EYE/FACE WASH SPRAY HEADS(2) Aerated Yellow ABS Plastic Spray Outlets, Flip-Top Dust Caps
    • MEETS ARRAYes
    • VALVE TYPEMixing Valve
    • FLOW RATE (GPM) - EYEWASH2.87 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • MOUNT TYPEDeck Mounted
    • TYPEBattery Operated Sensor
    • MANUFACTURERS PART NUMBERSEF-1814
    • MIXING VALVENone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed