Speakman SEF-TW Eye Saver® Thermostatic Mixing Valve Kit

Rollover image to zoom in

Click image to enlarge

See all 64 items in product family

Speakman SEF-TW Eye Saver® Thermostatic Mixing Valve Kit

Item #: WBB644870

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $901.00 Save up to 30%
Price: $ 631.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SEF-TW Eye Saver® Thermostatic Mixing Valve Kit

The SEF-TW is a thermostatic mixing valve kit for the SEF-1800 & SEF-9000. The SEF-TW features an SE-370 single element, thermostatic mixing valve capable of supplying 7 GPM of tepid water. The SE-370 provides 5 GPM cold water bypass in case of hot water or thermostatic element failure.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • COLOR FINISHRough Brass
    • ADA COMPLIANTYes
    • VALVEBronze
    • MEETS ANSIMeets ANSI Z358.1
    • MEETS ARRAYes
    • TYPEThermostatic Mixing Valve Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!