Justrite® Treadle Foot Control, 30533

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Justrite® Treadle Foot Control, 30533

Item #: WBB1582115

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $213.52 Save up to 33%
Price: $ 142.95
Product Information
Customer Review
Product Q&A
Accessories
Justrite® Treadle Foot Control, 30533

The Treadle Type Foot Control has been designed as an alternative means of operating the Eye/Facewash Fountain. However, as a fail-safe precaution, should the Treadle be obstructed in any way these sprays can be operated by hand.

Product Specifications

    • BRANDJustrite®
    • DESCRIPTIONTreadle Foot Control
    • COLOR FINISHRed
    • CONSTRUCTIONPowder Coated Stainless Steel
    • HEAD DIAMETER INCHES7/8
    • NUMBER OF HEADS2
    • LIMITED WARRANTY2 Years
    • MEETS ANSIMeets ANSI Z358.1 2009
    • FLOW RATE (GPM) - EYEWASH5.28 GPM
    • FLOW PRESSURE (PSI) - EYEWASH30 PSI
    • TYPEFoot Control
    • WEIGHT LBS7
    • MANUFACTURERS PART NUMBER30533
    • PIPE MATERIALStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!