Take 15% off your entire order!

Offer applied at checkout

Eye Flush Plastic Eye Cups, 6/Vial

Eye Flush Plastic Eye Cups, 6/Vial

Item #: WBB811413

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.15

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-10 $3.15 ea.
  • Buy 11-20 $2.84 ea.
  • Buy 21+ $2.55 ea.

Quantity

Customers Also Viewed

Eyesaline Sterile Eyewash, 4 oz.

Eyesaline Sterile Eyewash, 4 oz.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid 16 Unit Empty Metal Case, 9" x 6" x 2", 818MTM

First Aid 16 Unit Empty Metal Case, 9" x 6" x 2", 818MTM

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid EyeWash, 4 Oz. Bottle

First Aid EyeWash, 4 Oz. Bottle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Honeywell Emergency Eye/Face Wash,16 Oz. Single Bottle Station, 32-000460-0000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

First Aid 16 Unit Empty Plastic Case, 740MTP

First Aid 16 Unit Empty Plastic Case, 740MTP

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Medi-First® Pain Relief, 100 Tablets, 81133

Medi-First® Pain Relief, 100 Tablets, 81133

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Medi-First Non-Aspirin

Medi-First Non-Aspirin

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Eye Flush Plastic Eye Cups, 6/Vial

Provides an easy method to irrigate eyes.

Product Specifications

  • BRANDMedi-First
  • DESCRIPTIONEye Flush Plastic Eye Cups
  • SIZE--
  • TYPEEye Flush Cup
  • PACKAGE QUANTITY6
  • MANUFACTURERS PART NUMBER71069
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid 16 Unit Empty Metal Case, 9" x 6" x 2", 818MTM

First Aid 16 Unit Empty Metal Case, 9" x 6" x 2", 818MTM

Item #: B2223393

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.75

First Aid 16 Unit Empty Plastic Case, 740MTP

First Aid 16 Unit Empty Plastic Case, 740MTP

Item #: B2223394

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.60

Global Industrial™ First Aid Kit - 10 Person, Plastic

Global Industrial™ First Aid Kit - 10 Person, Plastic

Item #: 436504

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Global Industrial First Aid Kit - 25 Person, ANSI Compliant, Metal Case

Item #: B2024177

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$37.95

Hydrocortisone Cream 1%, 1g Foil Pack, 25/Box

Hydrocortisone Cream 1%, 1g Foil Pack, 25/Box

Item #: B811427

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.30

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Triple Antibiotic Ointment, 1/57 gm. Packets, 25/Box

Item #: B811426

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.00

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.60

Ice Pack, 4" x 6" Boxed, 1/Box

Ice Pack, 4" x 6" Boxed, 1/Box

Item #: B811433

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.66

Alcohol Prep Pads, 1" x 2 1/2"Pad,  50/Box

Alcohol Prep Pads, 1" x 2 1/2"Pad, 50/Box

Item #: B811398

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.89

Popular item in this category

PhysiciansCare® Sterile Eye Flush Solution, 1 oz. Bottle, K708 - Pkg Qty 6

Item #: B892450

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$18.24

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

First Aid 16 Unit Empty Metal Case, 9" x 6" x 2", 818MTM

$18.75

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

First Aid 16 Unit Empty Plastic Case, 740MTP

$6.60

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eye Flush Plastic Eye Cups, 6/Vial

Eye Flush Plastic Eye Cups, 6/Vial

Item #: WBB811413

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant