Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bradley® Eyewash Station, Heated, Portable - S19-690H

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bradley® Eyewash Station, Heated, Portable - S19-690H

Item #: WBB275806

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,544.00 Save up to 30%
Price: $ 1,780.80
Product Information
Customer Review
Product Q&A
Accessories
Bradley® Eyewash Station, Heated, Portable - S19-690H

Heated Portable Pressurized Eyewash Unit. Heated 10-Gallon Portable Pressurized Eyewash (Tank with Heater Jacket). Meets or exceeds ANSI Standard Z358.1-2004. Prevents freezing down to -10 degrees F. Secondary thermostat with manual reset prevents over heating of water. Full, One-Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBradley Corporation
    • DESCRIPTIONBradley Eyewash Station, Heated, Portable
    • COLOR FINISHStainless Steel, Yellow
    • CONSTRUCTIONStainless Steel
    • ACTIVATIONPush Handle
    • FLOW RATE0.4 GPM
    • MEETS ANSIANSI Z358.1-2009 
    • WEIGHT LBS. (FULL)95
    • CAPACITY GALLONS10
    • MODELPortable Eyewash Station
    • WEIGHT LBS. (EMPTY)32
    • MOUNT TYPEPortable
    • TYPEHeated, Portable, Pressurized
    • GRAVITY FEDNo
    • MANUFACTURERS PART NUMBERS19-690H
    • LENGTH INCHES37-5/8
    • WIDTH INCHES14
    • HEIGHT INCHES37-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What type of power is needed for the heater?

Question Asked By: Tom , pittsburgh,pa , March 06, 2013

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result