Take 15% off your entire order!

Offer applied at checkout

Bradley S19-671HR 5 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only

Bradley S19-671HR 5 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only

Item #: WBB2349813

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,617.00 up to 30% OFF

Price: $1,132.00

$188.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,132.00 or save 5% on purchase.

Quantity

Bradley S19-671HR 5 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only

Heater Jacket Retrofit Kit for 5 gallon Pressurized Tank

Product Specifications

  • BRANDBradley
  • DESCRIPTION5 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only
  • MOUNTINGPortable
  • BOWL MATERIAL--
  • ACTIVATIONPush Handle
  • LIMITED WARRANTY1 Year
  • CAPACITY GALLONS5
  • FLOW RATE (GPM) - EYEWASH0.4
  • MOUNT TYPEPortable Mounted
  • TYPEPortable Eyewash
  • GRAVITY FEDNo
  • MANUFACTURERS PART NUMBERS19-671HR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bradley S19-788HR 15 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only

Item #: B2349811

Not Yet Rated

Usually ships in 8 to 11 days

$1,396.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bradley S19-671HR 5 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only

Bradley S19-671HR 5 Gallon Heated Portable Pressurized Eyewash Unit, Heater Jacket Only

Item #: WBB2349813

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant