Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-591 Portable Eyewash

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Speakman SE-591 Portable Eyewash

Item #: WBB644928

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,760.00 Save up to 32%
Price: $ 1,196.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-591 Portable Eye Wash

Speakman® Portable Eye-Washes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. Speakman's 10-gallon stainless steel pressurized units provide portability for use in mobile or transient applications. The SE-591 features dual spray outlets with flip-top dust covers and pressure gauge. The unit is activated by a stainless steel push handle. The SE-591 is compliant to the ANSI Z 358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless Steel, Brass, Plastic & Steel
    • ACTIVATIONPush Handle
    • INCLUDES10 Gallon Pressurized Stainless Steel Tank
    • ADA COMPLIANTYes
    • STYLEPortable
    • FLOW RATE0.4 GPM
    • MEETS ANSIANSI Z358.1
    • WEIGHT LBS. (FULL)107.5
    • MEETS OSHAYes
    • CAPACITY GALLONS10
    • MEETS ARRAYes
    • WEIGHT LBS. (EMPTY)24
    • MOUNT TYPEPortable
    • TYPEPortable Eyewash
    • SHELF LIFE180 Days
    • GRAVITY FEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!