Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-597 Personal Wash

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Speakman SE-597 Personal Wash

Item #: WBB644955

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $884.00 Save up to 30%
Price: $ 615.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-597 Personal Wash

Speakman® Personal Washes are the dependable answer for problem, or temporary job locations that need protective emergency equipment. The SE-597 is a 5 gallon personal wash with stainless steel tank, pressure gauge, air inlet & pressure relief valve. The unit is activated by a self-closing squeeze valve and is equipped with a 6 ft. reinforced hose.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • COLOR FINISHSilver, Black
    • CONSTRUCTIONStainless Steel, Brass, Plastic & Steel
    • ACTIVATIONSqueeze Handle
    • INCLUDES5 Gallon Pressurized Stainless Steel Tank
    • ADA COMPLIANTYes
    • STYLEPortable
    • FLOW RATE1.5 GPM
    • MEETS ANSIANSI Z358.1
    • WEIGHT LBS. (FULL)61.25
    • MEETS OSHAYes
    • CAPACITY GALLONS5
    • MEETS ARRAYes
    • WEIGHT LBS. (EMPTY)12.25
    • MOUNT TYPEPortable
    • TYPEPersonal Wash
    • SHELF LIFE180 Days
    • GRAVITY FEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!