Vostermans Mechanical Thermostat For Fan And Heater Combination TT1520CAM1II Single Pole
See all 8 items in product family

Vostermans Mechanical Thermostat For Fan And Heater Combination TT1520CAM1II Single Pole

Item #: WB245822

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 145.95
Product Information
Customer Review
Product Q&A
THERMOSTATS AND TRANSFORMERS
Mechanical Thermostat for Fan and Heater Combination Control up to 2 devices. Can be used to operate fans, heaters, curtains on livestock buildings or any other electrical device needing automatic control. Water and dust resistant high impact plastic housing. Fire resistant for trouble free operation. Operating temperature range of 32 to 104°F. CSA approved.

Documents are in PDF format

Product Specifications

    • BRANDMultifan
    • VOLTAGE240
    • TYPESingle Pole
    • DESCRIPTIONTwo-Step Mechanical Thermostat
    • AMPS10
    • ASSEMBLYAssembled
    • MANUFACTURER'S PART NUMBERTT1520CAM11
    • MODEL245822

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!