Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling, MPSR2-DHTW-GE, Double-Action, Dpdt, Hex Screw Reset, Weatherproof
See all 21 items in product family

Edwards Signaling, MPSR2-DHTW-GE, Double-Action, Dpdt, Hex Screw Reset, Weatherproof

Item #: WBB790246

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 117.95
Product Information
Customer Review
Product Q&A
Accessories
Edwards Signaling, MPSR2-DHTW-GE, Double-Action, Dpdt, Hex Screw Reset, Weatherproof

MPSR Series manual pull stations from Edwards are non-coded fire alarm stations solidly constructed of die-cast material. All components are pre-painted or have plated surfaces to inhibit corrosion. Weatherproof manual stations are rated for outdoor use. Double action, DPDT alarm contacts with a hex screw reset and terminal connections. Weatherproof manual stations are rated for Class I Group B (hydrogen) C & D, Class II Groups E, F, G, Class III environments, and are rated NEMA 4X for outdoor use. The pull station features terminals block connections and 7 amp contacts.

Product Specifications

    • DESCRIPTIONDouble-Action
    • MOUNT TYPESurface
    • MANUFACTURER PART NUMBERMPSR2-DHTW-GE
    • OPERATING TEMPERATURE-30°F - 150°F
    • TO BE USED WITHMPSR
    • APPROVALSUL, ULC, CSFM
    • BRANDEdwards Signaling™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!