Push Station With Sounder And Cover, Emergency, Red
See all 4 items in product family

Push Station With Sounder And Cover, Emergency, Red

Item #: WBB193017

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 168.95

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Push Station With Sounder And Cover, Emergency, Red - PSEMSC-R

Initiating devices cover a wide range of industrial and commercial applications. The Federal Signal pushbutton stations function like a traditional fire alarm Pull station, providing a simple contact closure to activate emergency equipment, audible and visual signals and alarm panels. This red Emergency unit has a Push and Turn reset button and is equipped with a tamper-resistant polycarbonate cover to protect against physical damage to the station and to prevent false alarms without restricting use in emergency situations. When the cover is lifted to gain access to the alarm, a piercing tone sounds, calling immediate attention to the area. The piezo horn is quiet once the cover is closed. Power to the piezo alarm is provided by a 9VDC battery (included). The sounder cover mounts easily over the station with four anchor screws. The terminal block provides easy installation and maintenance. Units mount on existing single-gang electrical boxes or 4 x 4 electrical boxes with plaster ring adapters (customer supplied). Units are UL and cUL Listed, meeting Type 3R specifications for outdoor use with the cover and gasket. They are also ADA Compliant (requiring less than five foot pounds for activation). Contact ratings for the Push Button Stations are 600VAC @ 3 amps and 250VDC @ 1 amp

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/2
    • DEPTH INCHES2-2/4
    • COLOR FINISHRed
    • DESCRIPTIONEmergency
    • PACKAGE QUANTITY1
    • MOUNT TYPE4" Square Electrical Box
    • MANUFACTURER PART NUMBERPSEMSC-R
    • MADE IN THE U.S.A.Yes
    • TYPEPush Station With Sounder And Cover
    • BRANDFederal Signal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!