Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Edwards Signaling, 521NCRXT, 2-Wire Conventional Photoelectric Smoke Detector, 8.5-33VDC
See all 2 items in product family

Edwards Signaling, 521NCRXT, 2-Wire Conventional Photoelectric Smoke Detector, 8.5-33VDC

Item #: WBB790117

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 58.95
Product Information
Customer Review
Product Q&A
Edwards Signaling, 521NCRXT, 2-Wire Conventional Photoelectric Smoke Detector, 8.5-33VDC

Edwards brand 500 Series two-wire conventional photoelectric smoke detectors bring together trusted technology and a full line of features that meet the demands of every type of application. The 500 offers sounders in two-wire applications, specifically to meet residential code requirements. Edwards is also proud to offer proven technology like CleanMe dust compensation, field replaceable optical chambers, and self-diagnostics. CleanMe is only available on the 500 2-wire models and will communicate with compatible FACPs when servicing is required.500 Series detectors work on a light-scattering principle. A pulsed infrared light emitting diode serves as the light source, and a high-speed photo diode as the sensing element. This design has superior protection against nuisance alarms caused by dust, insects, RF interference, and ambient light. The proprietary optical chamber is field replaceable. In the event of a confirmed alarm the LED will light continuously. The unit indicates trouble by flashing the LED every second. This meets the NFPA 72 field sensitivity testing requirements. All wiring terminates in clamp-type screw terminals. The detectors mount to a standard single-gang electrical box, a four-inch octagonal, four-inch square electrical box, or WIREMOLD No. 5739 fixture box.

Product Specifications

    • DESCRIPTIONSmoke Detector
    • VOLTS8.5-33VDC
    • MOUNT TYPESurface
    • OPERATING HUMIDITY95%
    • MANUFACTURER PART NUMBER521NCRXT
    • OPERATING TEMPERATURE32°F - 70°F
    • BRANDEdwards Signaling™
    • APPROVALSUL, CSFM

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!