Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kidde P3010B Worry-Free Smoke Alarm, Bedroom, 10-Year Sealed Lithium Battery Operated

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Kidde P3010B Worry-Free Smoke Alarm, Bedroom, 10-Year Sealed Lithium Battery Operated

Item #: WBB1508105

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 33.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kidde P3010B Worry-Free Bedroom 10-Year Sealed Lithium Battery Operated Smoke Alarm

The Worry-Free Bedroom Smoke Alarm is powered by sealed, long-life lithium batteries that last for ten years (the life of the alarm), meaning the alarm is always on. This alarm is ideal for the bedroom because it has a voice feature that improves wakening from sleep. With this alarm installed in your bedroom, you can enjoy peace of mind knowing your smoke alarm is always on; 24 hours per day, seven days a week for a decade.

  • UL Listed 85 decibel alarm
  • Only smoke alarm line with a photoelectric smoke sensor programmed to reduce nuisance alarms
  • Sealed-in lithium battery prevents tampering or removal; operates 24/7 for a decade Hush button temporarily silences nuisance and false alarms
  • Test-Reset Button tests the alarm circuitry and horn. Resets memory after alarm has sounded
  • End-of-life signal chirps every 30-45 seconds when alarm needs replaced
  • Deactivation switch disables the alarm and makes the batteries safe for disposal once the unit has reached the end of its 10-year life
  • Tamper resistant feature prohibits a disabled alarm from being placed back onto the mounting bracket
  • 10-Year Limited Warranty
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4
    • DEPTH INCHES1-5/8
    • HEIGHT INCHES5-1/4
    • DESCRIPTIONBedroom Smoke Alarm
    • PACKAGE QUANTITY1
    • STYLEP3010B
    • LIMITED WARRANTY10 Years
    • BRANDKidde
    • SENSOR TYPEPhotoelectric
    • TEMPERATURE RANGE40°F (4.4°C) to 100°F (37.8°C)
    • WEIGHT LBS1 lbs
    • COLORWhite
    • MANUFACTURER PART NUMBER21010161
    • TYPESmoke Alarm
    • POWER SOURCESealed Lithium Battery
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!