Take 15% off your entire order!

Offer applied at checkout

Fire Extinguisher, 15 Lb Halotron® 1, Mercury 15

Fire Extinguisher, 15 Lb Halotron® 1, Mercury 15

Item #: WBB764953

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $729.00

$121.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $729.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Fire Extinguisher, 15 Lb Halotron® 1, Mercury 15

This Fire Extinguisher contains the clean extinguishing agent Halotron® 1, which is EPA-approved, government-accepted and specified. This agent discharges as a liquid, then quickly evaporates, leaving no residue to clean up afterwards. U.S. FAA-approved for use in airports. NFPA-10 rating. Electrically non-conductive

Features:
  • Drawn steel cylinder with steel siphon tubes
  • Power cone discharge stream
  • Upright squeeze grip visual pressure gauge
  • Corrosion-resistant paint finish

Product Specifications

  • WIDTH INCHES8-5/8
  • HEIGHT INCHES17-1/2
  • CAPACITY LBS15.5
  • DIAMETER INCHES7
  • PACKAGE QUANTITY1
  • WEIGHT LBS25.75
  • APPROVALSUL 2-A, 10-B:C
  • BRANDJL Industries / Activar
  • EXTINGUISHING MATERIALHalotron ® Clean Extinguishing Agent - ABC
  • MANUFACTUERS PART NUMBERFM15
  • BRACKET NUMBERMB810C
  • UL-RATING2-A, 10-B:C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Hose Equipment Cabinet with Legs, Steel, 58"W x 15"D x 54"H", Red, HECIRL

Item #: B2275010

Not Yet Rated

Usually ships in 7 to 10 days

$661.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Extinguisher, 15 Lb Halotron® 1, Mercury 15

Fire Extinguisher, 15 Lb Halotron® 1, Mercury 15

Item #: WBB764953

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant