Fire Extinguisher Cabinets
Brand
Indoor/Outdoor
Breakable Window
Window Material
Height Range (in)
Width
Length
Material
Color
Price
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Height
24 in
Mounting Location
Surface
Extinguisher Size
20 Lbs.
Lockable
Yes
Series
Chief
Global Industrial Fire Extinguisher Cabinet, Surface Mount, Lockable, Fits 2-1/2-5 Lbs.
Mounting Location
Surface
Extinguisher Size
2-1/2-5 Lbs.
Lockable
Yes
Height
20 in
Mounting Location
Surface
Extinguisher Size
20 Lbs.
Lockable
No
Series
Alta
Mounting Location
Semi Recessed
Extinguisher Size
2-1/2-6 Lbs.
Lockable
No
Height
24 in
Potter Roemer Alta SS Fire Extinguisher Cabinet, Tempered Glass Window, Surface Mount
Mounting Location
Surface
Extinguisher Size
10 Lbs.
Lockable
No
Series
Alta