Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buena Extinguisher Cabinet, Full Acrylic, Surface Mt, STL, 11-1/2"L x 26-1/2"H x 5-3/4"D

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Buena Extinguisher Cabinet, Full Acrylic, Surface Mt, STL, 11-1/2"L x 26-1/2"H x 5-3/4"D

Item #: WBB776484

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.00 Save up to 51%
Price: $ 100.95
Product Information
Customer Review
Product Q&A
Accessories
Buena Extinguisher Cabinet, Full Acrylic, Surface Mt, STL, 11-1/2L x 26-1/2H x 5-3/4D

Potter Roemer's Buena Series of fire extinguisher cabinets feature the ultra-clean, contemporary look of a full acrylic door, available in five eye-pleasing panel colors. In addition, a host of letter colors and placement options make it easier than ever to specify a truly modern, durable and functional fire extinguisher cabinet.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-1/2
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES26-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • DESCRIPTIONBuena Extinguisher Cabinet
    • INCLUDESTrim Kit, Cam Catch Assembly, Glass Clips And Screws
    • WALL OPENING WIDTH INCHES--
    • WALL OPENING HEIGHT INCHES--
    • WALL OPENING DEPTH INCHES--
    • FRAME OD- HEIGHT INCHES --
    • GLAZING MATERIALClear
    • ADANo
    • CABINET MATERIALSteel
    • TYPECabinet w/Full Acrylic Window
    • MANUFACTUERS PART NUMBER7124-A-16
    • BOX ID- DEPTH INCHES5-3/4
    • BOX ID- HEIGHT INCHES26-1/2
    • BOX ID- LENGTH INCHES11-1/2
    • LOCKNo
    • FRAME OD- LENGTH INCHES--
    • BRANDPotter Roemer
    • LOCKABLENo
    • WINDOW COLORClear
    • DOOR STYLEAcrylic
    • EXTINGUISHER SIZE10 lb
    • HANDLE TYPEMagnetic Catch
    • SERIESBuena
    • INDOOR/OUTDOORIndoor
    • MOUNT TYPESurface
    • CABINET COLORWhite
    • BREAKABLE WINDOWNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed