Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Loma Extinguisher Cabinet, Full Bubble W/Catch, Semi Recessed, Steel, 9"L x 24"H x 4"D

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Loma Extinguisher Cabinet, Full Bubble W/Catch, Semi Recessed, Steel, 9"L x 24"H x 4"D

Item #: WBB776576

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $158.00 Save up to 48%
Price: $ 81.95
Product Information
Customer Review
Product Q&A
Accessories
Loma Extinguisher Cabinet, Full Bubble W/Catch, Semi-Recessed, Steel, 9L x 24H x 4D

A convex, clear plastic Bubble window is the earmark of Potter Roemer's Loma Series fire extinguisher cabinets. This ultra-practical design delivers 180 degrees of visibility for quick identification of the extinguisher. The Loma's shallow design is also ideal for contemporary structures with limited wall depth.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9
    • DEPTH INCHES4
    • HEIGHT INCHES24
    • COLOR FINISHWhite
    • CONSTRUCTIONSteel
    • DESCRIPTIONLoma Extinguisher Cabinet
    • INCLUDESTrim Kit, Cam Catch Assembly, Glass Clips And Screws
    • BOX ID- LENGTH INCHES9
    • FRAME OD- HEIGHT INCHES 26-3/4
    • LOCKNo
    • CABINET COLORWhite
    • WALL OPENING HEIGHT INCHES25
    • INDOOR/OUTDOORIndoor
    • BREAKABLE WINDOWNo
    • HANDLE TYPEL Handle w/Cam Latch
    • BOX ID- DEPTH INCHES4
    • WALL OPENING DEPTH INCHES10
    • WINDOW COLORClear
    • CABINET MATERIALSteel
    • TYPECabinet W/ Full Acrylic Window
    • FRAME OD- LENGTH INCHES11-3/4
    • MOUNT TYPESemi Recessed
    • SERIESLoma
    • WALL OPENING WIDTH INCHES2-1/4
    • BRANDPotter Roemer
    • DOOR STYLEFull Bubble Acrylic
    • EXTINGUISHER SIZE10 lb
    • BOX ID- HEIGHT INCHES24
    • MANUFACTUERS PART NUMBER7322-BA
    • LOCKABLENo
    • ADAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed