Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buddy Product Fire Extinguisher Cabinet, Industrial Grade, 10 Lbs. Capacity, 8013-9

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Buddy Product Fire Extinguisher Cabinet, Industrial Grade, 10 Lbs. Capacity, 8013-9

Item #: WBB1597578

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $60.97 Save up to 34%
Price: $ 39.95
Product Information
Customer Review
Product Q&A
Accessories
Buddy Product Fire Extinguisher Cabinet, Industrial Grade, 10 Lbs. Capacity, 8013-9

The Buddy Industrial Grade Fire Extinguisher Cabinet accommodates a 10 lb. dry chemical fire extinguisher. Made of heavy-duty galvanized steel. Features clear tempered safety glass.

  • Non-removable handle with break glass decal helps eliminate the need for a hammer or a breaker bar
  • Accommodates a 10 lb. dry chemical fire extinguisher
  • Features padlock hole to secure contents (padlock not included)
  • Surface mount installation
  • Tough industrial White powder coat finish


Product Specifications

    • WIDTH INCHES10-1/4
    • DEPTH INCHES3-1/3
    • HEIGHT INCHES20-3/8
    • CAPACITY10 lbs.
    • CONSTRUCTIONSteel
    • DESCRIPTION10 lbs. Capacity Industrial Grade Fire Extinguisher Cabinet
    • INCLUDESBreak Glass Decal
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years
    • ASSEMBLYAssembled
    • CABINET COLORWhite
    • WALL OPENING HEIGHT INCHES--
    • INDOOR/OUTDOORIndoor
    • BREAKABLE WINDOWYes
    • COLORWhite
    • HANDLE TYPEPull Handle
    • MANUFACTURER PART NUMBER8013-9
    • WALL OPENING DEPTH INCHES--
    • WINDOW COLORClear
    • CABINET MATERIALSteel
    • TYPECabinet w/ Tempered Glass Front
    • MOUNT TYPESurface Mount
    • WALL OPENING WIDTH INCHES--
    • BRANDBuddy Products
    • DOOR STYLETempered Glass
    • EXTINGUISHER SIZE10 lb
    • WEIGHT LBS14.3 lbs
    • LOCKABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!