Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buddy Product Fire Extinguisher Cabinet, Semi Recessed, 10 Lbs. Capacity, 8019-9

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Buddy Product Fire Extinguisher Cabinet, Semi Recessed, 10 Lbs. Capacity, 8019-9

Item #: WBB1597583

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.13 Save up to 35%
Price: $ 66.95
Product Information
Customer Review
Product Q&A
Accessories
Buddy Product Fire Extinguisher Cabinet, Semi Recessed, 10 Lbs. Capacity, 8019-9

The Buddy Semi-Recessed Locked Fire Extinguisher Cabinet accommodates a 10 lb. dry chemical fire extinguisher. Made of heavy-duty galvanized steel. Features clear tempered safety glass.

  • Non-removable handle with break glass decal helps eliminate the need for a hammer or a breaker bar
  • Accommodates a 10 lb. dry chemical fire extinguisher
  • Keyed cam lock design provides safe storage
  • Semi-recessed installation
  • Tough industrial white powder coat finish


Product Specifications

    • WIDTH INCHES11-3/4
    • DEPTH INCHES6
    • HEIGHT INCHES26-3/4
    • CAPACITY10 lbs.
    • CONSTRUCTIONSteel
    • DESCRIPTION10 Lbs. Capacity Semi Recessed Fire Extinguisher Cabinet
    • INCLUDESBreak Glass Decal
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years
    • ASSEMBLYAssembled
    • CABINET COLORWhite
    • WALL OPENING HEIGHT INCHES25-1/2
    • INDOOR/OUTDOORIndoor
    • BREAKABLE WINDOWYes
    • COLORWhite
    • HANDLE TYPEPull Handle
    • MANUFACTURER PART NUMBER8019-9
    • WALL OPENING DEPTH INCHES4-1/2
    • WINDOW COLORClear
    • CABINET MATERIALSteel
    • TYPECabinet W/ Full Tempered Class Window
    • MOUNT TYPESemi Recessed
    • WALL OPENING WIDTH INCHES9-1/2
    • BRANDBuddy Products
    • DOOR STYLETempered Glass
    • EXTINGUISHER SIZE10 lb
    • WEIGHT LBS20.4 lbs
    • LOCKABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed