Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buddy Product Fire Extinguisher Cabinet, Surface Mount, 20 Lbs. Capacity, 8017-9

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Buddy Product Fire Extinguisher Cabinet, Surface Mount, 20 Lbs. Capacity, 8017-9

Item #: WBB1597582

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $111.68 Save up to 36%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Accessories
Buddy Product Fire Extinguisher Cabinet, Surface Mount, 20 Lbs. Capacity, 8017-9

The Buddy Surface Mount Locked Fire Extinguisher Cabinet accommodates a 20 lb. dry chemical fire extinguisher. Made of heavy-duty galvanized steel. Features clear tempered safety glass.
  • Non-movable handle with break glass decal
  • Accommodates a 20 lb. dry chemical fire extinguisher
  • Keyed cam lock design provides safe storage
  • Surface mount installation
  • Hammer and chain
  • Tough industrial White powder coat finish
  • Cabinets have Plexiglass and cam lock


Product Specifications

    • WIDTH INCHES12
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES30-3/8
    • CAPACITY20 lbs.
    • CONSTRUCTIONSteel
    • DESCRIPTION20 Lbs. Capacity Surface Mount Fire Extinguisher Cabinet
    • INCLUDESBreak Glass Decal
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY2 Years
    • ASSEMBLYAssembled
    • CABINET COLORWhite
    • WALL OPENING HEIGHT INCHES--
    • INDOOR/OUTDOORIndoor
    • BREAKABLE WINDOWYes
    • COLORWhite
    • HANDLE TYPENon-Movable Handle
    • MANUFACTURER PART NUMBER8017-9
    • WALL OPENING DEPTH INCHES--
    • WINDOW COLORClear
    • CABINET MATERIALSteel
    • TYPECabinet w/ Plexi Glass Front
    • MOUNT TYPESurface Mount
    • WALL OPENING WIDTH INCHES--
    • BRANDBuddy Products
    • DOOR STYLEPlexi-Glass
    • EXTINGUISHER SIZE20 lb
    • WEIGHT LBS17 lbs
    • LOCKABLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!