Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adhesive Tape Rolls,  1”x 2.5 yds. 2/Box - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Adhesive Tape Rolls, 1”x 2.5 yds. 2/Box - Pkg Qty 10

Item #: WBB2232198

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity 30/10 ($42.00)

$1.40 each

Sold in packages of 10

Price: $14.00
Product Information
Customer Review
Product Q&A
Accessories
Adhesive Tape Rolls, 1"x 2.5 yds. 2 pcs /Box
br> Genuine First Aid® Tape firmly secures bandages to your wound, providing long-lasting protection. It is strong, durable, breathable and latex free. Tears easily by hand so it can be customized to any size.

Product Specifications

    • LENGTH INCHES90
    • LENGTH FEET7-1/2
    • WIDTH INCHES1
    • DESCRIPTIONAdhesive Tape Rolls
    • PACKAGE QUANTITY2/Box
    • WEIGHT LBS.0.03
    • MANUFACTUERS PART NUMBER9999-0202
    • BRANDGenuine First Aid®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed