Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Caring® Woven Gauze Sponges, 4" x 4", Sterile, 12-Ply, 1200/Carton
See all 26 items in product family

Caring® Woven Gauze Sponges, 4" x 4", Sterile, 12-Ply, 1200/Carton

Item #: WBB32198

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.76 Save up to 51%
Price: $ 58.95
Product Information
Customer Review
Product Q&A
Accessories

Caring® Woven Gauze Sponges, 4" x 4", Sterile, 12-Ply, 1200/Carton

Caring® Woven Gauze Sponges
Ideal for wound debriding, prepping, packing, dressing and general wound care. 100% cotton.
Sterile
12-ply. Individually wrapped sponges.
4" x 4"
600 Sponges per carton.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES4
    • COLORWhite
    • DESCRIPTIONWoven Gauze Sponges
    • MANUFACTURERS PART NUMBERMIIPRM4412
    • PACKAGE QUANTITY600
    • PROMOTIONEveryday Low Price
    • MATERIALSCotton
    • TYPESterile
    • BRANDMedline

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!