Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Arsenal® 5005P Gear Bag

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Ergodyne® Arsenal® 5005P Gear Bag

Item #: WBB305518

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.05 Save up to 17%
Price: $ 38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arsenal® 5005P Gear Bag

Gear Bag - Polyester Large F&R Gear Bag: Roomy main hold and 2 side pockets make up our most popular gear bag for Fire Fighters and EMTs

  • 1000D Polyester w/PVC Backing
  • 21"x 15" x 15" main hold
  • 10"x 1" x 10" outside front pocket
  • (2) Side Pockets: 15" x 7" x 15" and 15"x 2"x 15"
  • Maltese cross
  • Heavy duty #10 zippers
  • 2" webbing handle and shoulder straps
  • Grab `n Go pull strap & removable shoulder strap


Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES15
    • HEIGHT INCHES15
    • COLORRed
    • MANUFACTURERS PART NUMBER13305
    • MATERIAL(S)Polyester
    • SIZE7280ci
    • TYPEGear Bag - Polyester
    • BRANDErgodyne

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Why isn't there a total LxWxH measurement for this product? The measurements are very confusing, not only to me but to the Global online & phone people and manufacturer's rep they called for clarification. All I want to know is if this bag will fit into the space I have for it. After studying the posted measurements, I see that the language refers to the position of the picture of the bag and not the true L/W/H. L appears to be "side", W = "Front" but still no total width, length or height. HELP

Question Asked By: Kerry , Wenatchee WA , February 03, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result