Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Arsenal® 5060 Step-In Combo Gear Bag

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Ergodyne® Arsenal® 5060 Step-In Combo Gear Bag

Item #: WBB305247

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.45 Save up to 18%
Price: $ 68.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arsenal® 5060 Step-In Combo Gear Bag

Step-In Combo Bag Three-Compartment Step-In Gear Bag: Store boots at the ready while keeping other items zipped up
  • 1000D nylon, double-coated polyurethane
  • Removable adjustable shoulder strap & strap grabber
  • Heavy duty #10 zippers
  • 15 x 14 x 15 main hold
  • Two 15 x 8 x 15 end pockets
  • Maltese cross


Product Specifications

    • CAPACITY6750ci
    • COLORRed
    • MANUFACTURERS PART NUMBER13060
    • MATERIAL(S)Nylon
    • SIZE29"L x 15"W x 15"H
    • TYPEStep-In Combo Bag
    • BRANDErgodyne

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!