Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® Arsenal® 5080 SCBA Mask Bag

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Ergodyne® Arsenal® 5080 SCBA Mask Bag

Item #: WBB305249

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.35 Save up to 16%
Price: $ 23.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Arsenal® 5080 SCBA Mask Bag

SCBA Mask Bag SCBA Mask Bag: Smart storage & protection of vital respirator masks. Reflective tape. Lined or unlined
  • 1000D nylon, double-coated polyurethane
  • 8 x 14 spacious main hold
  • Spring loaded steel clasp attaches to web gear or belt
  • Drawstring opening & barrel lock closure
  • Fits most masks
  • Reflective stripe


Product Specifications

    • CAPACITY650ci
    • COLORRed
    • MANUFACTURERS PART NUMBER13080
    • MATERIAL(S)Nylon
    • SIZE8-1/2"L x 8-1/2"W x 12"H
    • TYPESCBA Mask Bag
    • BRANDErgodyne

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed