Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Guardian Survival Gear SKT2 2 Person Elite Survival Kit in Waterproof Dry Bag Orange

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Guardian Survival Gear SKT2 2 Person Elite Survival Kit in Waterproof Dry Bag Orange

Item #: WBB2229051

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.99 Save up to 15%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
Guardian Survival Gear SKT2 2 Person Elite Survival Kit in Waterproof Dry Bag Orange

All items are packed securely in our Waterproof Dry Bag, which contains extra space available for personal items. Each item is hand assembled in the USA into waterproof bags and neatly organized in the backpack for easy access.

This kit contains the following:

Food and Water:

  • The food and water in this kit are meant to provide nutrition for 2 people for 72-hours until help arrives. These products have a 5-year shelf life.
  • 24- 4oz. Water Pouches
  • 12 - 400 Calorie Food Bars (4800 Calories)
  • 20 Water Purification Tablets - each tablet purifies 1 liter of water
Light and Communications:

  • These products come in handy during a home power outage, car trouble, or other emergency requiring you to leave your home.
  • AM/FM Radio with Headphones and Batteries
  • 3 LED Rechargeable Flashlight
  • 30 Hour Emergency Candle
  • 12 Hour Emergency Bright Stick
  • 5-in-1 Survival Whistle
  • Box of Waterproof Matches
Shelter and Warmth:

  • These supplies will provide protection from outside weather forces. They will protect you from wind, sun, rain, and other harsh conditions you may encounter.
  • 2 Emergency Survival Sleeping Bags
  • 2 16 Hour Body Warmers
  • 2 Person Tube Tent with Rope
  • 2 Emergency Ponchos with Hood
Tools:

  • These items are designed to be useful in disaster situations. They will be a valuable resource when you find yourself faced with navigation, transport, personal protection, or shelter troubles.
  • 16 Function Knife
  • Pair of Leather Palm Work Gloves
  • 2 - N95 Respirator Dust Masks - NIOSH approved
  • 50 Feet of Nylon Rope
  • Safety Goggles
  • Sewing Kit
  • All of our kit items are packed securely in a resealable, waterproof storage bag
Hygiene and Sanitation:

  • When in a disaster situation it is useful to have access to hygiene products. Staying clean can protect against infection, disease, and depression.
  • 2 - 24 Piece Deluxe Hygiene Kits
  • Tooth Brush
  • Tooth Paste
  • 9 Wet Naps
  • Soap
  • Shampoo/ Conditioner
  • Dental Floss Pick
  • Twin Blade Razor
  • 5'' Black Comb
  • 4 Maxi Pads/ Bandages
  • Washcloths
  • Shave Cream
  • 6 Pocket Tissue Packs
First Aid:

  • These first aid items can assist with minor injuries and protect against serious health concerns in disaster circumstances.
  • 107- Piece First Aid Kit
Additional:

  • These items are useful for stress relief and activity in strenuous or challenging circumstances.
  • Notepad
  • Golf Pencil
  • Deck of Survival Playing Cards for entertainment
  • Infectious Waste Bag
Emergency Survival Kit Information:

  • This survival kit was designed using advice from experts in the emergency preparedness industry. It follows guidelines given by government agencies and non-profit preparedness organizations. This 2-person deluxe emergency kit has a retail value of $140.

Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES9-1/2
    • HEIGHT INCHES9
    • COLOR FINISHOrange
    • DESCRIPTION2 Person Elite Survival Kit, Waterproof Bag
    • MANUFACTURERS PART NUMBERSKT2-Waterproof Dry
    • PERSON COUNT2 Person
    • WEIGHT LBS16
    • TYPESurvival Kit
    • BRANDGuardian Survival Gear

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!