Heat Factory 196-XXL, Back and Body Wrap, XXL - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

Heat Factory 196-XXL, Back and Body Wrap, XXL - Pkg Qty 12

Item #: WBB486878

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.50 each

Sold in packages of 12

Price: $138.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Heat Factory 196-XXL, Back and Body Wrap, XXL

The Heated Back Wrap is ideal for tired and sore muscles of the back, hips and shoulders. This soft and stretchable back wrap features two large heat pads, each generating hours of soothing heat. The fabric is durable, comfortable and machine washable. The elastic material is made of veltrex so it can stretch to almost any size. Use as often as you like, while sitting or walking and replenish specially designed heat pads as needed. Place over the back and keep the kidneys warm as well as the whole body. Easy to take with you and use any time you have sore muscles or just need a little extra warmth. Includes 2 Warmers that provide up to 24 hours of continuous heat. Machine Washable. XXL.

Product Specifications

    • LENGTH INCHES8
    • WIDTH INCHES6
    • CONSTRUCTIONShell-Nylon, Trim-Lycra, Liner, Polyester
    • DESCRIPTIONHeated Back Wrap
    • MANUFACTURERS PART NUMBER196-XXL
    • SIZEXX-Large
    • PIECE COUNT1
    • WEIGHT LBS1
    • BRANDHeat Factory
    • SHELF LIFE3 Years

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed