Take 15% off your entire order!

Offer applied at checkout

Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

Product May Vary From Image

Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

Item #: WBB1038734

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$106.00 up to 1% OFF

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

Finally! Not only a food ration that tastes great, but is also very nutritious. Our 2400 and 3600 calorie bars are approved by the U.S. Coast Guard as well as the Canadian Transport Department and have a five year shelf life. The new addition to our family is the 1200 calorie food ration that is great for the one-day meal. All our food rations are baked under strict supervision and all have that great taste of apple cinnamon. (Nutrition Facts). Mayday food rations can be stored outside up to 149 degrees (°F) and can be eaten without preparation. FB24M - 2400 Calorie Food Bars (24 per case)

Product Specifications

  • WIDTH INCHES12-1/2
  • DEPTH INCHES9-1/2
  • HEIGHT INCHES8-1/2
  • DESCRIPTION2400 Calorie Food Bars
  • MANUFACTURERS PART NUMBERFB24MC
  • PACKAGE QUANTITY24
  • PROMOTIONEveryday Low Price
  • WEIGHT LBS31 lbs
  • BRANDMayday Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$1.42

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Medi-First® Sterile Gauze Pad, 3" x 3", 10/Box, 61212

Item #: B2223406

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.22

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

First Aid Adhesive Tape Roll, 1/2" W x 5 Yd., 60701

Item #: B2223408

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$2.40

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Flexible Extra Long Fingertip Bandage, Extra Heavy Weight, 25/Box

Item #: B811402

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.60

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.95

Scissors, 4 1/2" Angle Kit, 1 ea.

Scissors, 4 1/2" Angle Kit, 1 ea.

Item #: B811416

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$0.73

Popular item in this category

Mayday Food Bar, FB12MC, 1200 Calories/Bar, 36/case

Item #: B1038730

Not Yet Rated

Usually ships in 5 to 8 days

$109.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

Mayday Food Bar, FB24MC, 2400 Calories/Bar, 24/case

Item #: WBB1038734

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant