Take 15% off your entire order!

Offer applied at checkout

Mayday Water Pouch, WA44CS-NDC, 100 Pieces, 4.225 oz/each

Mayday Water Pouch, WA44CS-NDC, 100 Pieces, 4.225 oz/each

Item #: WBB1038759

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $20.00

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mayday Water Pouch, WA44CS-NDC, 100 Pieces, 4.225 oz/each

EACH POUCH is 4.225 oz. no drinking container

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES11-1/2
  • HEIGHT INCHES7
  • DESCRIPTIONWater Pouch without Drinking Container
  • MANUFACTURERS PART NUMBERWA44CS-NDC
  • PACKAGE QUANTITY100
  • WEIGHT LBS4.225 oz/each
  • BRANDMayday Industries
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
First Aid Handbook

First Aid Handbook

Item #: B811425

Not Yet Rated

Free Shipping

$1.42

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

First Aid Only FAE-6019 Stainless Steel Tweezer, 3", One Pair

Item #: B1145381

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$6.95

Popular item in this category

Mayday Water Pouch W/Drinking Container, WA44CS, 100 Pieces

Item #: B1038758

Not Yet Rated

Usually ships in 5 to 8 days

$20.00

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mayday Water Pouch, WA44CS-NDC, 100 Pieces, 4.225 oz/each

Mayday Water Pouch, WA44CS-NDC, 100 Pieces, 4.225 oz/each

Item #: WBB1038759

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant