Take 15% off your entire order!

Offer applied at checkout

DQE® HazMat Zone Tarp, 12'L x 12'W, Red

DQE® HazMat Zone Tarp, 12'L x 12'W, Red

Item #: WBB1250121

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $112.95

Save $5.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DQE® HazMat Zone Tarp, 12'L x 12'W, Red

Zone tarps are available in various colors for designating zones in a decontamination corridor, triage, or other response areas. The 14 oz tarp fabric is resistant to cold weather, fraying and tearing. The zone tarps are waterproof and have built-in UV protection with heat-welded corners.

Product Specifications

  • LENGTH INCHES144
  • LENGTH FEET12
  • WIDTH INCHES144
  • COLORRed
  • CONSTRUCTIONVinyl
  • DESCRIPTIONHazMat Zone Tarp
  • MANUFACTURERS PART NUMBERHM1036
  • PACKAGE QUANTITY1
  • WIDTH FEET12
  • BRANDDQE®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DQE® Kore Kooler® Rehab Chair, 300 Lb. Capacity

Item #: B1250113

Not Yet Rated

Usually ships in 2 to 5 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DQE® HazMat Zone Tarp, 12'L x 12'W, Red

DQE® HazMat Zone Tarp, 12'L x 12'W, Red

Item #: WBB1250121

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant