Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kemp Lung Bags, 10-521

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Kemp Lung Bags, 10-521

Item #: WBB2193643

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Accessories
Kemp Lung Bags, 10-521

Replacement face-shield lung bags for CPR Prompt Manikins and come 100 lung bags per pack.

Product Specifications

    • CAPACITY1 Person
    • DESCRIPTIONLung Bags
    • MANUFACTURERS PART NUMBER10-521
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • PIECE COUNT1
    • SHELF/SERVICE LIFE10 Years
    • BRANDKemp USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed