Take 15% off your entire order!

Offer applied at checkout

CoreTex® Sun X 30 71430 Sunscreen Lotion, SPF 30+, Lotion, Pouch, 25/Box - Pkg Qty 8

CoreTex® Sun X 30 71430 Sunscreen Lotion, SPF 30+, Lotion, Pouch, 25/Box - Pkg Qty 8

Item #: WBB2322402

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Price: $84.00 / Pkg of 8

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

CoreTex® Sun X 30 71430 Sunscreen Lotion, SPF 30+, Lotion, Pouch, 25/Box

Sun X SPF 30+ Broad Spectrum Sunscreen has been tested by an independent laboratory, allowing the following claims to be made:
  • FDA compliant with new FDA Sunscreen Monograph
  • Contains Aloe Vera Gel & Vitamin E
  • Broad Spectrum Sunscreen with UVA/UVB protection
  • Passed the Lineman's Glove Test (Type 1 Class 2 ANSI/ASTM D 120)
  • FDA rated Water Resistant with maximum allowed duration time (80 minutes).
  • PABA Free & Oil Free

    Priced Per Pouch

Product Specifications

  • DESCRIPTIONSunscreen
  • MANUFACTURERS PART NUMBER71430
  • PACKAGE QUANTITY25/Box
  • FORMLotion Pouch
  • PACKAGE TYPEPouch
  • WEIGHT LBS4
  • ACTIVE INCREDIENTSAvobenzone, Homosalate, Octinoxate, Octisalate, Oxbenzone
  • BRANDCoreTex®
  • INDOOR/OUTDOOR USAGEOutdoor
  • SHELF LIFE24 Months
  • SERIESSun X 30
  • SPF FORMULASPF 30
  • PRICED PERBox
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

CoreTex® Sun X 50 61430 Sunscreen Lotion, SPF 50 Lotion, Pouch, 25/Box - Pkg Qty 8

Item #: B2322392

Not Yet Rated

Usually ships in 5 to 8 days

$88.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CoreTex® Sun X 30 71430 Sunscreen Lotion, SPF 30+, Lotion, Pouch, 25/Box - Pkg Qty 8

CoreTex® Sun X 30 71430 Sunscreen Lotion, SPF 30+, Lotion, Pouch, 25/Box - Pkg Qty 8

Item #: WBB2322402

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant