Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only™ 90603 2 Shelf First Aid Kit, ANSI Compliant, Class B+, Metal Cabinet

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

First Aid Only™ 90603 2 Shelf First Aid Kit, ANSI Compliant, Class B+, Metal Cabinet

Item #: WBB2046286

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $141.08 Save up to 22%
Price: $ 109.95
Product Information
Customer Review
Product Q&A
Accessories
First Aid Only™ 90603 2 Shelf First Aid Kit, ANSI Compliant, Class B+, Metal Cabinet

Solid steel case comes with a carrying handle and is wall mountable. Contents exceed the 2015 ANSI Class B requirements and are sufficient to treat 75 to 100 people.

Kit Contents:
  • (100) Fabric Bandages, 1" x 3"
  • (25) Triple Antibiotic Ointment Packs
  • (1) Antiseptic Spray, 4 oz.
  • (1) CPR Mask w/ One Way Valve
  • (2) Burn Dressing, 4" x 4"
  • (2) Cold Compress, 4" x 5"
  • (2) Sterile Eye Pads and Strips
  • (1) 4 oz. Eyewash
  • (4) Nitrile Gloves
  • (2) Conforming Gauze Roll, 2"
  • (1) Scissors
  • (2) Trauma Pad, 5" x 9"
  • (2) Triangular Sling/Bandage, 40" x 40" x 56"
  • (1) First Aid Guide
  • (1) Tweezers
  • (100) Plastic Bandages, 3/4" x 3"
  • (10) Hand Sanitizer, 0.9g
  • (1) Padded Splint, 4" x 24"
  • (1) Tourniquet
  • (4) Gauze Dressing Pads, 3" x 3"
  • (25) Antiseptic Towelettes
  • (25) First Aid/Burn Cream Pack, 0.9g
  • (1) First Aid Tape, 1/1" x 5 yd.
  • (6) Fabric Bandages, 2" x 4"
  • (8) Knuckle Fabric Bandages
  • (10) Fingertip Fabric Bandages
  • (50) Aspirin Tablets
  • (50) Non-Aspirin Tablets
  • (1) Hema-Flex
  • (1) 5 x 9" Trauma Pad
  • (1) Gauze, 4" x 4"
  • (2) Gloves
  • (1) Trauma Pad, 5" x 9"
  • (2) Nitrile Gloves


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES15
    • HEIGHT INCHES4.63
    • DESCRIPTIONANSI Compliant 2 Shelf First Aid Kit
    • MOUNT TYPEWall
    • CASE MATERIALMetal
    • CLASSB
    • BRANDFirst Aid Only™
    • PIECE COUNT463
    • PERSON COUNT100
    • WEIGHT LBS9.4
    • SHELF QUANTITY2
    • MANUFACTUERS PART NUMBER90603
    • TYPEFirst Aid Cabinet
    • APPROVALS OR CERTIFICATIONSANSI Z308.1-2015

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed