Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
First Aid Only™ 90626 First Aid Refill w/Meds For 5 Shelf Kit, ANSI Compliant, Class B+

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

First Aid Only™ 90626 First Aid Refill w/Meds For 5 Shelf Kit, ANSI Compliant, Class B+

Item #: WBB2046288

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $282.16 Save up to 22%
Price: $ 218.95
Product Information
Customer Review
Product Q&A
Accessories
First Aid Only™ 90626 First Aid Refill w/Meds For 5 Shelf Kit, ANSI Compliant, Class B+

5 shelf station ANSI B refill pack. Refills any 5 shelf station kit to ANSI Class B 2015 standards, plus other essential first aid components.

Kit Contents:
  • (40) Knuckle Fabric Bandages
  • (40) Fingertip Fabric Bandages
  • (25) Large Fingertip Fabric Bandages
  • (100) Plastic Bandages, 3/4" x 3"
  • (50) Povidone-Iodine Infection Control Wipes
  • (2) Hema-Flex
  • (1) 5" x 9" Trauma Pad
  • (1) 4" x 4" Gauze
  • (2) Gloves
  • (1) Burn Spray, 4 oz.
  • (10) Ammonia Inhalants
  • (250) Electrolyte Tablets
  • (50) Allergy Tablets
  • (50) Cough and Sore Throat Lozenges
  • (58) General First Aid Triage Pack
  • (48) Gauze Dressing Pads, 2" x 2" & 3" x 3"
  • (1) Scissors
  • (2) Conforming Gauze Roll, 2"
  • (10) Nitrile Gloves
  • (1) 4 oz. Eyewash
  • (1) Hand Sanitizer, 4 oz.
  • (2) Sterile Eye Pads and Strips
  • (2) Cold Compress, 4-1/2" x 6"
  • (25) Burn Gels
  • (2) Burn Dressing, 4" x 4"
  • (1) CPR Mask w/ One Way Valve
  • (50) BZK Antiseptic Towelettes
  • (25) Triple Antibiotic Ointment Packs
  • (1) Tri-cut Waterproof Tape w/ Plastic Spool
  • (100) Fabric Bandages, 1" x 3"
  • (1) Elastic Bandage, 4" x 5 yd.
  • (1) 8 oz. Eyewash
  • (16) Butterfly Closures
  • (1) Bandage Spray, 3 oz.
  • (1) Antiseptic Spray, 4 oz.
  • (1) Tweezers
  • (2) Trauma Pads, 5" x 9"
  • (2) Triangular Sling/Bandage, 40" x 40" x 56"
  • (1) Sterile Gauze Bandage, 4" x 4 yd.
  • (1) Padded Splint, 4" x 24"
  • (1) Tourniquet
  • (1) First Aid Guide
  • (25) Hydrocortisone Cream, 1.0%
  • (25) Elbow & Knee Bandages
  • (100 Alcohol Cleansing Pads
  • (100) Aspirin Tablets
  • (50) Non-Stick Pads, 3" x4 "
  • (250 )Non-Aspirin Tablets
  • (250) Ibuprofen
  • (250) Antacid Tablets
  • (1) Hema-Seal
  • (1) 4" Major Wound Compress
  • (100) Cotton Tipped Applicators


Product Specifications

    • LENGTH INCHES9
    • WIDTH INCHES2-1/2
    • HEIGHT INCHES8
    • DESCRIPTION5 Shelf First Aid Refill With Meds
    • MANUFACTURERS PART NUMBER90626
    • PACKAGE QUANTITY1 Set
    • STYLEGeneral Purpose
    • CASE MATERIALPaperboard
    • CLASSB +
    • BRANDFirst Aid Only™
    • PIECE COUNT2129
    • PERSON COUNT200-250
    • WEIGHT LBS3
    • MANUFACTUERS PART NUMBER90626
    • TYPEANSI 2015 Compliant First Aid Kit Refill
    • APPROVALS OR CERTIFICATIONSANSI Z308.1-2015

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed