Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Adventure Medical Kits Antiseptics Refill, 0155-0258

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Adventure Medical Kits Antiseptics Refill, 0155-0258

Item #: WBB2232221

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($40.30)

Price: $3.10
Product Information
Customer Review
Product Q&A
Accessories
Adventure Medical Kits Antiseptics Refill, 0155-0258

Refill or customize your first aid kit with three of the most commonly used first aid kit items. Alcohol wipes are ideal for removing oils from skin for better adhesion of tape, moleskin, and bandages. Antiseptic towelettes with benzalkonium chloride are ideal for cleaning wounds. Triple antibiotic ointment to help prevent infection and promote healing from minor cuts, burns, and abrasions.

Features
  • Tamper-evident sealed packet gives confidence that items are sterile and safe.
  • Keep your first aid kit light and compact with the portable size.
  • Help prevent infection with triple antibiotic power. Contains Bacitracin Zinc (400 units Bacitrcin); Neomycin Sulfate 5mg.; Polymyxin-B Sulfate 5000 units.
  • Alcohol wipes remove oils from the skin to increase the adhesion of tape, bandages, and moleskin.
  • Antiseptic towelettes are your first choice for cleaning wound, burns, and abrasions.
Kit Contents:
  • (6) Antiseptic Wipe
  • (2) Alcohol Swab
  • (3) Triple Antibiotic Ointment

Product Specifications

    • DESCRIPTIONFirst Aid Refill
    • PACKAGE QUANTITY11 Pcs/Pkg, 2 Pkgs/Case
    • WEIGHT LBS.0.04
    • PIECE COUNT11
    • PERSON COUNT1
    • CASE MATERIALPlastic Bag
    • MANUFACTUERS PART NUMBER0155-0258
    • TYPEAntiseptics Refill
    • BRANDAdventure® Medical Kits

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed